This item is Discontinued.

Hon 15-3/4" W 2 Drawer Mobile Pedestal, Harvest, Legal/Letter H105104.CC

This item is Discontinued.

Hon

15-3/4" W 2 Drawer Mobile Pedestal, Harvest, Legal/Letter (Discontinued)

Mfr # H105104.CC
Zoro # G0199256
UPC # 020459312424
Country of Origin United States
Category File Cabinets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H105104.CC
Zoro #
G0199256
UPC #
020459312424
Country of Origin
United States

Dimensions

File Size
Legal/Letter
Height
28"
Overall Depth
22-3/4 in
Width
15-3/4"
Depth
22-3/4"
Overall Width
15.75 in

Details

Color
Harvest
Material
Woodgrain Laminate
Number of Drawers
2
Series
10500 Series
Caster Type
Four Non-Locking Swivel Casters
Item
Mobile Pedestal
Assembly
No
Green Certification or Other Recognition
SCSANSI/BIFMA, SCS
Configuration
File
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Assembled/Unassembled
Assembled
Pedestal Style
Freestanding: Full-Height
Number of Casters
4
Features
Pedestal Sub-Type Indicator; Caster Indicator
Top Material
High-Pressure Laminate (HPL); Woodgrain Veneer
Pedestal Location
Left/Right
Base Material
High-Pressure Laminate (HPL); Woodgrain Veneer
Number of Pedestals
1
Recycled Content
0.38
Edge Style
Square
Glide/Feet Indicator
No

Description

File/File Mobile Pedestal


  • Durable abrasion-, scratch- and stain-resistant surfaces.
  • Straight, square edges for a streamlined look.
  • Easy mobility on four 2" casters.
  • Locking file drawer extends fully and accommodates letter- or legal-size files.
  • Steel ball-bearing drawer suspension for smooth operation.
  • Use freestanding or pair with 10500 and 10700 SeriesTM desk shells.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.