This item is Discontinued.

Hon 15 in W 2 Drawer File Cabinets, Black H33820R.L.P

This item is Discontinued.

Hon

15 in W 2 Drawer File Cabinets, Black (Discontinued)

Mfr # H33820R.L.P
Zoro # G5226914
UPC # 631530596420
Country of Origin United States
Category File Cabinets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H33820R.L.P
Zoro #
G5226914
UPC #
631530596420
Country of Origin
United States

Dimensions

Height
28 in
Overall Depth
19.88 in
Overall Height
28"
Width
15 in
Depth
19.88"
Overall Width
15"

Details

Color
Black
Material
Steel
Number of Drawers
2
Series
HON Brigade Radius Pull Series
Caster Type
Two Non-Locking Fixed Casters; Two Non-Locking Swivel Casters
Number of Pedestals
1
Top Material
Steel
Item
File Cabinets
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Base Material
Steel
Configuration
File
Pedestal Location
Left/Right
Pedestal Style
Freestanding: Full-Height
Number of Casters
4
Weight
73 lbs
Anti-Tip Mechanism
Counterweight

Description

HONĀ® Efficiencies Mobile File/File Pedestal, 15w x 19.88d x 28h, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.