This item is Discontinued.

This item is Discontinued.
15 in W 2 Drawer File Cabinets, Black (Discontinued)
Mfr #
H33823R.L.P
Zoro #
G5229349
UPC # 631530601148
Country of Origin United States
Category File Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H33823R.L.P
- Zoro #
- G5229349
- UPC #
- 631530601148
- Country of Origin
- United States
Dimensions
- Height
- 28 in
- Overall Depth
- 22.88 in
- Overall Height
- 28"
- Width
- 15 in
- Depth
- 22.88"
- Overall Width
- 15"
Details
- Color
- Black
- Material
- Steel
- Number of Drawers
- 2
- Series
- HON Brigade Radius Pull Series
- Caster Type
- Two Non-Locking Fixed Casters; Two Non-Locking Swivel Casters
- Number of Pedestals
- 1
- Base Material
- Steel
- Pedestal Style
- Freestanding: Full-Height
- Configuration
- File
- Number of Casters
- 4
- Item
- File Cabinets
- Top Material
- Steel
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Pedestal Location
- Left/Right
- Weight
- 77 lbs
- Anti-Tip Mechanism
- Counterweight
Description
HONĀ® Efficiencies Mobile File/File Pedestal, 15w x 22.88d x 28h, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.