This item is Discontinued.

This item is Discontinued.
15 in W 3 Drawer File Cabinets, Black, Letter (Discontinued)
Mfr #
H33720R.L.P
Zoro #
G205672382
UPC # 631530590923
Country of Origin United States
Category File Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H33720R.L.P
- Zoro #
- G205672382
- UPC #
- 631530590923
- Country of Origin
- United States
Dimensions
- File Size
- Letter
- Height
- 28 in
- Overall Depth
- 19.88 in
- Overall Height
- 28"
- Width
- 15 in
- Depth
- 19.88"
- Overall Width
- 15"
Details
- Color
- Black
- Number of Drawers
- 3
- Series
- HON® Brigade® Radius Pull Series
- Caster Type
- Two Non-Locking Fixed Casters; Two Non-Locking Swivel Casters
- Pedestal Location
- Left/Right
- Item
- File Cabinets
- Base Material
- Steel
- Number of Pedestals
- 1
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Configuration
- Box/Box/File
- Number of Casters
- 4
- Features
- Box/Box/File Format—Pencil tray insert in top box drawer.
- Pedestal Style
- Freestanding: Full-Height
- Top Material
- Steel
- Anti-Tip Mechanism
- Counterweight
Description
Heavy-duty pedestals with radius pulls to complement Brigade 800 Series Lateral Files. High sides for front-to-back letter size filing. Ball bearing suspensions on file drawer (90% extension) and box drawer (75%) extension. HON "One Key" interchangeable lock core. Counterweight inhibits tipping when opening more than one drawer. Fixed front casters; swivel back casters. Fits under 29 1/2" high worksurfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.