This item is Discontinued.

Hon 15 in W 3 Drawer File Cabinets, Charcoal, Letter H33720R.L.S

This item is Discontinued.

Hon

15 in W 3 Drawer File Cabinets, Charcoal, Letter (Discontinued)

Mfr # H33720R.L.S
Zoro # G305672466
UPC # 631530590947
Country of Origin United States
Category File Cabinets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H33720R.L.S
Zoro #
G305672466
UPC #
631530590947
Country of Origin
United States

Dimensions

File Size
Letter
Height
28 in
Overall Depth
19.88 in
Overall Height
28"
Width
15 in
Depth
19.88"
Overall Width
15"

Details

Color
Charcoal
Number of Drawers
3
Series
HON® Brigade® Radius Pull Series
Caster Type
Two Non-Locking Fixed Casters; Two Non-Locking Swivel Casters
Pedestal Location
Left/Right
Pedestal Style
Freestanding: Full-Height
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Number of Casters
4
Top Material
Steel
Configuration
Box/Box/File
Features
Box/Box/File Format—Pencil tray insert in top box drawer.
Item
File Cabinets
Number of Pedestals
1
Base Material
Steel
Anti-Tip Mechanism
Counterweight

Description

Heavy-duty pedestals with radius pulls to complement Brigade 800 Series Lateral Files. High sides for front-to-back letter size filing. Ball bearing suspensions on file drawer (90% extension) and box drawer (75%) extension. HON "One Key" interchangeable lock core. Counterweight inhibits tipping when opening more than one drawer. Fixed front casters; swivel back casters. Fits under 29 1/2" high worksurfaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.