This item is Discontinued.

This item is Discontinued.
15" W 5 Drawer File Cabinet, Charcoal, Letter (Discontinued)
Mfr #
H315.P.S
Zoro #
G2183025
UPC # 089192706419
Country of Origin United States
Category File Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H315.P.S
- Zoro #
- G2183025
- UPC #
- 089192706419
- Country of Origin
- United States
Dimensions
- File Size
- Letter
- Height
- 60"
- Overall Depth
- 26-1/2 in
- Width
- 15"
- Depth
- 26-1/2"
Details
- Color
- Charcoal
- Number of Drawers
- 5
- File Cabinet Type
- Vertical
- Series
- 310 Series
- Item
- File Cabinet
- Configuration
- File
- Assembled/Unassembled
- Assembled
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Top Material
- Steel
- Base Material
- Steel
Description
Five-Drawer,Full-Suspension File,Letter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.