This item is Discontinued.

This item is Discontinued.
18-1/4" W 5 Drawer File Cabinet, Black, Legal (Discontinued)
Mfr #
H315C.P.P
Zoro #
G2182912
UPC # 089192040810
Country of Origin United States
Category File Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H315C.P.P
- Zoro #
- G2182912
- UPC #
- 089192040810
- Country of Origin
- United States
Dimensions
- File Size
- Legal
- Height
- 60"
- Overall Depth
- 26-1/2 in
- Width
- 18-1/4"
- Depth
- 26-1/2"
Details
- Color
- Black
- Number of Drawers
- 5
- Type
- File
- Finish
- Baked Enamel
- File Cabinet Type
- Vertical
- Series
- 310 Series
- Item
- File Cabinet
- Assembled/Unassembled
- Assembled
- Configuration
- File
- Green Certification or Other Recognition
- Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, SCS, SCS Indoor Advantage Gold
- For Use With
- File Storage
- Assembly
- No
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Features
- Ball-bearing Suspension, Security Lock, Rust Resistant, Label Holder
- Base Material
- Steel
- Top Material
- Steel
- Recycled Content
- 0.3
Description
Five-Drawer,Full-Suspension File,Legal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.