Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1526.C
- Zoro #
- G0200315
- UPC #
- 089192208654
- Country of Origin
- United States
Dimensions
- Overall Width
- 26"
- Overall Depth
- 15.38 in
- Overall Height
- 2.5"
- Depth
- 15.38"
Details
- Item
- Laminate Angled Center Drawer
- Color
- Harvest
- Material
- Laminate
- Weight
- 12 lbs
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- For Use With
- HON® Laminate Series Double Pedestal Desk and/or Desk Shell; HON® Laminate Series Kneespace Credenza; HON® Laminate Series Return
- Edge Type
- Angled Front
Description
Laminate Angled Center Drawer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
