Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H107292.CC
- Zoro #
- G2182684
- UPC #
- 089192143450
- Country of Origin
- United States
- Item
- Bookcase Hutch
- Color
- Harvest
- Material
- High-Pressure Laminate
- Number of Shelves
- 2
- Weight
- 93 lbs
- For Use With
- 10700 Series Storage Cabinet; 10700 Series Lateral File
- Shelf Type
- Adjustable
- Includes
- (2) Adjustable Shelves
- Series
- HON 10700 Series
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- Features
- Cord Management Grommet
- Edge Type
- Rounded Corner; Waterfall Edge
Description
Bookcase Hutch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
