Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H107292.NN
- Zoro #
- G2182693
- UPC #
- 791579300751
- Country of Origin
- United States
- Item
- Bookcase Hutch
- Color
- Mahogany
- Material
- High-Pressure Laminate
- Number of Shelves
- 2
- Weight
- 93 lbs
- Shelf Type
- Adjustable
- For Use With
- 10700 Series Storage Cabinet; 10700 Series Lateral File
- Includes
- (2) Adjustable Shelves
- Series
- HON 10700 Series
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- Edge Type
- Rounded Corner; Waterfall Edge
- Features
- Cord Management Grommet
Description
Bookcase Hutch
- •A modular management solution that combines stylish profiles and elegant accents with top-grade fit and finish.
- •Abrasion- and stain-resistant laminate with elegant hardwood trim.
- •Rounded corners and waterfall edge for a contemporary look.
- •Two shelves adjust in 1-1/4" increments.
- •Cord grommet at bottom of back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
