This item is Discontinued.

This item is Discontinued.
36" W 2 Drawer File Cabinet, Mahogany, Legal/Letter (Discontinued)
Mfr #
H10762.NN
Zoro #
G0200236
UPC # 089192392858
Country of Origin United States
Category File Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H10762.NN
- Zoro #
- G0200236
- UPC #
- 089192392858
- Country of Origin
- United States
Dimensions
- File Size
- Legal/Letter
- Height
- 29-1/2"
- Overall Depth
- 20 in
- Width
- 36"
- Depth
- 20"
Details
- Color
- Mahogany
- Material
- Laminate
- Number of Drawers
- 2
- File Cabinet Type
- Lateral
- Series
- 10700 Series
- Item
- File Cabinet
- For Use With
- Office
- Configuration
- File
- Assembled/Unassembled
- Assembled
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- Green Certification or Other Recognition
- ANSI/BIFMASCS, SCS
- Assembly
- No
- Features
- Two Drawers
- Base Material
- Woodgrain Laminate
- Top Material
- Woodgrain Laminate
- Recycled Content
- 0.38
- Edge Style
- Round Corners; Waterfall Edges
- Anti-Tip Mechanism
- Interlocking Drawers
Description
Two Drawer Lateral File
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.