This item is Discontinued.

Hon 4000 Guest Chair, 23-1/2 in W 25-1/2" L 32-1/2" H, Fixed H4008.CU19.T

This item is Discontinued.

Hon

4000 Guest Chair, 23-1/2 in W 25-1/2" L 32-1/2" H, Fixed (Discontinued)

Mfr # H4008.CU19.T
Zoro # G0201356
UPC # 020459732833
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H4008.CU19.T
Zoro #
G0201356
UPC #
020459732833
Country of Origin
United States

Dimensions

Overall Height
32-1/2"
Overall Width
23-1/2 in
Overall Depth
25-1/2"
Width
23-1/2"
Back Height
15"
Seat Depth
18"
Back Width
21"
Seat Width
20"
Height
32.5"
Seat Height Max.
19.25"
Depth
25.5"
Arm Width
18.75"

Details

Item
Guest Chair
Arm Style
Fixed
Frame Material
Heavy Duty Steel Tubes
Backrest
Guest
Color
Iron Ore
Series
4000
Weight Capacity
250 lb.
Assembly
No
Green Environmental Attribute
Post-consumer-waste% - 0.26
Shape
Sled
Includes
Arms Included
Base Material
Steel
Features
Blended Fabric Upholstery
Frame Color
Black
Office Chair Style
Guest Chair
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Lumbar Support
Yes
Material
Base: Steel
Application
Guest/Reception & Lounge
Recycled Content
0.28
Style
Guest Chair
Base Shape
Sled
Armrest
Yes
Application/Usage
Lobby
Arm Material
Polypropylene

Description

Solutions Seating 4000 Series Sled Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.