This item is Discontinued.
This item is Discontinued.
42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (Discontinued)
Mfr #
H794.L.S
Zoro #
G2184014
UPC # 089192874620
Country of Origin United States
Category File Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H794.L.S
- Zoro #
- G2184014
- UPC #
- 089192874620
- Country of Origin
- United States
- Color
- Charcoal
- Material
- Steel
- Number of Drawers
- 4
- File Cabinet Type
- Lateral
- Series
- 700 Series
- Item
- File Cabinet
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Assembled/Unassembled
- Assembled
- Configuration
- File
- Base Material
- Steel
- Top Material
- Steel
- Anti-Tip Mechanism
- Counterweight; Mechanical Interlock
Dimensions
- File Size
- A4/Legal/Letter
- Height
- 52-1/2"
- Overall Depth
- 18 in
- Width
- 42"
- Depth
- 18"
Description
Four-Drawer Lateral File
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.