Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H10770.CC
- Zoro #
- G4526922
- UPC #
- 89192188130
- Country of Origin
- United States
Dimensions
- Overall Width
- 47"
- Overall Depth
- 24 in
- Overall Height
- 29.5"
- Top Thickness
- 1.13 in
- Depth
- 24"
- Thickness
- 1.13"
Details
- Item
- Bridges
- Color
- Harvest
- Material
- Woodgrain Laminate
- Weight
- 81 lbs
- For Use With
- HON® 10700 Series Single Pedestal Desk, Desk Shell, Peninsula, Single Pedestal Credenza, Credenza Shell and Corner Unit
- Edge Type
- Rounded Corner; Waterfall Edge
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- Top Material
- High-Pressure Laminate
- Includes
- Hardware
- Base Material
- Woodgrain Laminate
- Series
- HON 10700 Series
Description
A modular management solution that combines stylish profiles and elegant accents with top-grade fit and finish. High-pressure laminate top resists marking. Two cord management grommets in top and one cord pass through grommet in modesty panel. Connects Single Pedestal Desk, Desk Shell or Peninsula to Single Pedestal Credenza, Credenza Shell or Corner Unit to form a "U" workstation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
