Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H10585R.CC
- Zoro #
- G2182483
- UPC #
- 089192099023
- Country of Origin
- United States
- Item
- Large L or U Right 3/4-Height Ped Desk
- Color
- Harvest
- Material
- Woodgrain Laminate
- Number of Drawers
- 2
- Number of Shelves
- 0
- Weight
- 279 lbs
- Work Surface Material
- Thermally Fused Woodgrain Laminate
- For Use With
- HON® 10500 Series™ Natural Maple Returns
- Base Material
- Woodgrain Laminate
- Number of Pedestals
- 1
- Series
- HON 10500 Series
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Pedestal Style
- 3/4-Height
- Edge Type
- Square
- Base Color
- Harvest
- Shape
- L/U-Shaped; Right-Hand
- Drawer Configuration
- Right: Box/File
Description
Large L or U Right 3/4-Height Ped Desk
