Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H105896L.CC
- Zoro #
- G2182669
- UPC #
- 020459105057
- Country of Origin
- United States
Dimensions
- Overall Width
- 72"
- Overall Depth
- 36 in
- Overall Height
- 29.5"
- Depth
- 36"
- Thickness
- 1.13"
Details
- Item
- L Single Ped Desk,Left Full-Height Ped
- Color
- Harvest
- Material
- Woodgrain Laminate
- Number of Drawers
- 3
- Number of Shelves
- 0
- Weight
- 279 lbs
- Number of Pedestals
- 1
- Series
- HON 10500 Series
- Base Material
- Woodgrain Laminate
- For Use With
- HON® 10500 Series™ Harvest Returns
- Pedestal Style
- Full-Height
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Work Surface Material
- Thermally Fused Woodgrain Laminate
- Shape
- L-Shaped; Left-Hand
- Edge Type
- Square
- Base Color
- Harvest
- Drawer Configuration
- Left: Box/Box/File
Description
L Single Ped Desk,Left Full-Height Ped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
