Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H10707R.CC
- Zoro #
- G4526548
- UPC #
- 89192137190
- Country of Origin
- United States
Dimensions
- Overall Width
- 72"
- Overall Depth
- 24 in
- Overall Height
- 29.5"
- Top Thickness
- 1.13 in
- Depth
- 24"
- Thickness
- 1.13"
Details
- Item
- Credenzas
- Color
- Harvest
- Material
- Woodgrain Laminate
- Number of Drawers
- 2
- Weight
- 235 lbs
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- Pedestal Style
- Full-Height
- Top Material
- High-Pressure Laminate
- Series
- HON 10700 Series
- Base Material
- Woodgrain Laminate
- Number of Pedestals
- 1
- Edge Type
- Rounded Corner; Waterfall Edge
- Drawer Configuration
- Right: File/File
Description
A modular management solution that combines stylish profiles and elegant accents with top-grade fit and finish. High-pressure laminate with rounded corners and waterfall edge. Locking file drawers operate on steel ball bearing suspensions. Hang rails accommodate letter and legal size hanging files. Two cord management grommets. HONĀ® "One Key" core removable locks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
