Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H10708L.CC
- Zoro #
- G4525093
- UPC #
- 89192137206
- Country of Origin
- United States
- Item
- Credenzas
- Color
- Harvest
- Material
- Woodgrain Laminate
- Number of Drawers
- 2
- Weight
- 235 lbs
- Edge Type
- Rounded Corner; Waterfall Edge
- Series
- HON 10700 Series
- Pedestal Style
- Full-Height
- Number of Pedestals
- 1
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- Top Material
- High-Pressure Laminate
- Base Material
- Woodgrain Laminate
- Drawer Configuration
- Left: File/File
Description
A modular management solution that combines stylish profiles and elegant accents with top-grade fit and finish. High-pressure laminate with rounded corners and waterfall edge. Locking file drawers operate on steel ball bearing suspensions. Hang rails accommodate letter and legal size hanging files. Two cord management grommets. HONĀ® "One Key" core removable locks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
