Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H10534.CC
- Zoro #
- G2182389
- UPC #
- 089192069729
- Country of Origin
- United States
Dimensions
- Overall Width
- 72"
- Overall Depth
- 14.63 in
- Overall Height
- 37.13"
- Depth
- 14.63"
Details
- Item
- Stack-On Storage Unit
- Color
- Harvest
- Material
- Woodgrain Laminate
- Weight
- 185 lbs
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Series
- HON 10500 Series
- For Use With
- 10500 Series 72" Wide Kneespace Credenza; 10500 Series 72" Wide Rectangular Top Desk; 10500 Series Computer Credenza; Task Light
- Doors
- 4
- Includes
- (4) Doors
- Edge Type
- Straight Edge
- Number of Compartments
- 2
Description
Stack-On Storage Unit
- Hard-working, good-looking and built to survive a lifetime of overtime.
- Multi-compartment format increases your workstation storage potential.
- Self-closing, adjustable hinged doors.
- Durable, easy-care scratch-, spill- and stain-resistant laminate surfaces.
- Straight, square edges for a streamlined look.
- Pairs perfectly with 10500 SeriesTM Desks and Credenzas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
