Shop HON
Additional $110.00 delivery surcharge applies per item.
See details
Create Account
ASSEMBLED STORAGE CABINET, 36W X 18 1/8D X 71 3/4H, BLACK
Mfr # SC1872P
Zoro # G910771554
product price:Â $1,029.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC1872P
- Zoro #
- G910771554
- UPC #
- 89192705627
- Country of Origin
- United States
Details
- Item
- Storage Cabinet
Description
Industrial grade steel with on locking and one fixed, satin chrome double handles. HON inOne Keyin interchangeable lock core. Three-point locking system. Reinforced base with leveling glides. Tough construction provides extreme durability. Shelves adjust in 2in increments to accommodate different sized materials. 36w x 18.25d x 71.75h CabinetFive adjustable shelves. Color: Black; Overall Width: 36in; Overall Depth: 18.13in; Overall Height: 71.75in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.