This item is Discontinued.

Hon Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Charcoal HSC2472.L.S

Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Charcoal (Discontinued)

  • Mfr # HSC2472.L.S
  • Zoro # G2184443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSC2472.L.S
Zoro #
G2184443
UPC #
641128509879
Country of Origin
United States

Dimensions

Depth
24.25"
Overall Height
71.75"
Overall Width
36"

Details

Material
Industrial Grade Steel
Color
Charcoal
Number of Shelves
5
Number of Doors
2
Series
HON Brigade
Item
Assembled Storage Cabinet
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Load Capacity
250 lbs.

Description

Assembled Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.