This item is Discontinued.

This item is Discontinued.
Big and Tall Chair Ignition Series Big and Tall Mid-Back Wo, Padded T-Bar, Black (Discontinued)
Mfr #
HIWM8.A.A.U.CU10.T.SB
Zoro #
G5078724
UPC # 035349632858
Country of Origin United States
Category Desk Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HIWM8.A.A.U.CU10.T.SB
- Zoro #
- G5078724
- UPC #
- 035349632858
- Country of Origin
- United States
- Office Chair Style
- Big and Tall Chair
- Arm Style
- Padded T-Bar
- Seat Color
- Black
- Back Color
- Black
- Item
- Ignition Series Big and Tall Mid-Back Wo
- Lumbar Support
- No
- Color
- Black
- Weight Capacity
- Supports Up to 450 lb
- Features
- Arms Included, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Standards
- Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Material
- Fabric
- Weight
- 63 lbs
- Capacity
- Supports Up to 450 lb
- Application
- General Office & Task; Specialty
- Style
- Big and Tall Chair
Description
Ignition Series Big,Tall Mid-Back Work