This item is Discontinued.

This item is Discontinued.
Black 29-1/2" L 49.88" H, Height Adjustable, SofThread Leather Seat, Volt 5700 Series (Discontinued)
Mfr #
HON5705SB11T
Zoro #
G5883299
UPC # 782986472322
Country of Origin China
Category Utility Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HON5705SB11T
- Zoro #
- G5883299
- UPC #
- 782986472322
- Country of Origin
- China
Dimensions
- Overall Height
- 49.88"
- Back Height
- 20"
- Back Width
- 16.50"
- Height
- 49.9"
- Width
- 27"
- Seat Width
- 19"
- Overall Depth
- 29-1/2"
- Seat Depth
- 18"
- Depth
- 29.5"
Details
- Color
- Black
- Series
- Volt 5700
- Caster Type
- Dual Wheeled
- Weight Capacity
- 250 lb.
- Material
- Seat: Leather; Base: Plastic
- Backrest
- Mid With Lumbar Support
- Seat Material
- SofThread Leather
- Item
- Task Stool
- Number of Casters
- 5
- Seat Color
- Black
- Features
- Durable, Foot Ring, Seat Height Adjustment
- Frame Color
- Black
- Back Material
- Leather
- Arm Style
- Height Adjustable
Description
Volt Task Stool Black Leather Synchro-Ti
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.