This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1875.N
- Zoro #
- G6089700
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 11.5"
- Overall Width
- 36"
- Shelf Thickness (In.)
- 0.75"
- Overall Height
- 60.13"
Details
- Item
- Bookcase,1870 Series,Five Shelf
- Series
- HON 1870 Series
- Number of Shelves
- 5
- Color
- Mahogany
- Load Capacity (Lb.)
- 105 lbs.
- Standards
- Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Material
- Laminate
- Weight
- 92 lbs
- For Use With
- HON® 1801 Series Optional Doors
Description
Bookcase,1870 Series,Five Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.