This item is Discontinued.
This item is Discontinued.
Bookcase, Metl, 29x34.5, Bk (Discontinued)
Mfr #
S30ABCP
Zoro #
G4497057
UPC # 089192007790
Country of Origin United States
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S30ABCP
- Zoro #
- G4497057
- UPC #
- 089192007790
- Country of Origin
- United States
- Item
- Bookcase,Metl,29x34.5,Bk
- Number of Shelves
- 2
- Color
- Black
- Green Certification or Other Recognition
- SCS Indoor Advantage Gold, SCS
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Material
- Steel
- Features
- Two Shelves—One Adjustable
- Product Type
- Bookcase,Metl,29x34.5,Bk
- Application
- Book Storage
- Weight
- 44 lbs
- Recycled Content
- 0.3
- Edge Type
- Square Edge
- Edge Style
- Square Edge
Dimensions
- Depth
- 12.63"
- Height
- 29 in
- Width
- 34-1/2 in
- Overall Depth
- 12.63"
- Overall Width
- 34.5"
- Overall Height
- 29"
Description
Bookcase,Metl,29x34.5,Bk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.