Hon
Bookcase, Metl, 71x34.5, Py
Mfr # S72ABCL
Zoro # G4496996
$464.85
7% off
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$429.99
Key Features
- Number of Shelves 5
- Depth 12.63"
- Height 71 in
- Width 34-1/2 in
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Explore More Products
- HON Laminate Bookcase, Five-Shelf, 36w x 13-1/8d x 71h, Harvest H105535.CC
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray HS42ABC.Q
- HON Bookcase, Metl, 29x34.5, Bk S30ABCP
- HON Bookcase, Metl, 71x34.5, Bk S72ABCP
- HON Metal Bookcase, Four-Shelf, 34-1/2w x 12-5/8d x 59h, Charcoal HS60ABC.S
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal HS82ABC.S
- HON HON Company HON1874N 4 Shelf Bookcase- 36in.Wx11-.50in.Dx48-.75in.H- Mahogany H1874.N
- HON S60ABCS Charcoal 4 Shelf Metal Bookcase - 34 1/2in x 12 5/8in x 59in 328HONS60ABS
- HON Bookcase, 3Shlf, Mtl, 41 InchH, Py HONS42ABCL
- ALATERRE FURNITURE MOD 48"H Tall 3-Shelf Bookcase AJMD0520WH
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Putty HS42ABC.L
- Hon Bookcases & Bookshelves