This item is Discontinued.

Specifications
Details
- MFR #
- H10570.CC
- Zoro #
- G6618184
- UPC #
- -
- Country of Origin
- United States
- Color
- Oak
- For Use With
- HON 10500 Series Desks, Credenzas and Lateral Files
- Item
- Bridge,47wX24dX29-1/2h,Harv,10500 Series
- Standards
- ANSI/BIFMA, ISTA
- Series
- 10500
- Color Base
- Harvest
- Green Certification or Other Recognition
- SCS Indoor Advantage Certified
- Base Material
- Laminate
- Color Top
- Harvest
- Top Material
- Woodgrain Laminate
- Includes
- One Cord Grommet In Top and Cord Pass Through On Panel
- Assembly
- Not Required
- Edge Detail Profile
- Square Edge
- Series Name
- HON® 10500 Series
Description
Hard-working, good-looking and built to survive a lifetime of overtimeemploy 10500 Series Bridges to form complete "U" workstations when you pair them with 10500 Series Pedestal Desks, Pedestal Credenzas and Lateral Files. Premium, multi-ply thermal fused laminate surfaces stand up to scratches, spills, stains and even boiling liquids. Cord grommet on bridge top helps you keep the worksurface neat and clutter free. Full modesty panel with cord pass-through provides privacy without compromising your access to power outlets. Metal-to-metal fastening system ensures a precise fit and unsurpassed durability.
- Employ 10500 SeriesTM Bridges to form complete "U" workstations when you pair them with 10500 SeriesTM Pedestal Desks, Pedestal Credenzas and Lateral Files.
- Hard-working, good-looking and built to survive a lifetime of overtime.
- Durable abrasion- and stain-resistant thermal fused laminate surfaces.
- Full modesty panel for privacy.
- Cord management grommet on top.
- Metal-to-metal fastening system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.