Shop HON
Create Account
BUILD HALF ROUND SHAPE TABLE TOP, 60W X 30D, NATURAL MAPLE
Mfr # SH3060ENDK
Zoro # G810793403
product price:Â
$
479.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH3060ENDK
- Zoro #
- G810793403
- UPC #
- 888206525394
- Country of Origin
- United States
Description
You've got a workforce with needs that are constantly changing. Build tables help you anticipate your next move with a flexible, scalable collection of worksurface shapes and sizes that can support any size group or type of activity. This traditional half-round shape can be combined with another half-round Build table to create a full circle, or added to the end of a Build rectangle table to add a few more seats. Four legs sold separately adjust from 25in to 34in in 1in increments. When you Build, you create something truly unique. Top Color: Natural Maple; Color Family: Maple; Top Shape: Half Round; Top Thickness: 1in.