This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HONCMS1AACCF10
- Zoro #
- G5077805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20"
- Depth
- 27.5"
- Overall Height
- 42"
- Height
- 20.13"
- Overall Width
- 27.75"
Details
- Arm Style
- Padded T-Bar
- Seat Color
- Black
- Back Color
- Black
- Item
- Convergence Swivel-Tilt Chair,Adjustable
- Lumbar Support
- Yes
- Standards
- Meets or Exceeds ISTA Performance Standards
- Features
- Swivel-Tilt Control
- Material
- Fabric
- Weight Capacity
- Supports Up to 275 lb
- Color
- Black
- Adjustable
- Swivel
- Weight
- 44 lbs
- Capacity
- Supports Up to 275 lb
- Application
- General Office & Task
- Style
- Swivel Chair
Description
Convergence Swivel-Tilt Chair,Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.