Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H10515R.CC
- Zoro #
- G0199414
- UPC #
- 089191355328
- Country of Origin
- United States
Dimensions
- Overall Width
- 48"
- Overall Depth
- 24 in
- Overall Height
- 29-1/2 in
- Width
- 48"
- Top Thickness
- 1.13 in
Details
- Type
- Desk Return
- Item
- L Workstation Return,3/4 Height Right
- Color
- Harvest
- Number of Drawers
- 2
- Base Material
- Woodgrain Laminate
- For Use With
- HON 10500 Series inL in Workstation Desks
- Top Material
- Thermally Fused Woodgrain Laminate
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Series
- HON 10500
- Pedestal Style
- 3/4-Height
- Number of Pedestals
- 1
- Edge Type
- Square Edge
- Drawer Configuration
- Right: Box/File
- Return Orientation
- Right
Description
L Workstation Return,3/4 Height Right
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
