Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H10516L.NN
- Zoro #
- G0199649
- UPC #
- 631530062024
- Country of Origin
- United States
- Type
- Desk Return
- Item
- L Workstation Return,3/4 Height Left
- Color
- Mahogany
- Number of Drawers
- 2
- Base Material
- Woodgrain Laminate
- Number of Pedestals
- 1
- Series
- HON 10500
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Pedestal Style
- 3/4-Height
- For Use With
- HON 10500 Series inL in Workstation Desks
- Top Material
- Thermally Fused Woodgrain Laminate
- Edge Type
- Square Edge
- Return Orientation
- Left
- Drawer Configuration
- Left: Box/File
Description
L Workstation Return,3/4 Height Left
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
