Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H10715R.NN
- Zoro #
- G0200166
- UPC #
- 089192564736
- Country of Origin
- United States
- Type
- Desk Return
- Item
- L Workstation Return,Right 3/4 Pedestal
- Color
- Mahogany
- Number of Drawers
- 2
- Top Material
- High-Pressure Laminate
- Pedestal Style
- 3/4-Height
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- For Use With
- HON 10700 Series Mahogany inL in Workstation Desk with Three-Quarter Height Pedestal on Left (10784LNN)
- Base Material
- Woodgrain Laminate
- Series
- HON 10700
- Number of Pedestals
- 1
- Edge Type
- Rounded Corner; Waterfall Edge
- Drawer Configuration
- Right: Box/File
- Return Orientation
- Right
Description
L Workstation Return,Right 3/4 Pedestal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
