This item is Discontinued.

This item is Discontinued.
HON HONI2L1AMLC67TK Ignition 2.0 Ilira Stretch Low-Back Mesh Task Chair; Ruby (Discontinued)
Mfr #
I2L1AMLC67TK
Zoro #
G603920474
UPC # 888206956952
Country of Origin United States
Category Task Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I2L1AMLC67TK
- Zoro #
- G603920474
- UPC #
- 888206956952
- Country of Origin
- United States
- Style
- Task Chair
- Color
- Ruby
- Capacity
- 300 lb
- Features
- Tilt Tension, Comfortable, Reclined, Seat Slider, Arm Width Adjustment, Tilt Lock, Synchro Tilt, Dual Wheel Caster, Breathable; Adjustable Arm; Adjustable Back; Adjustable Seat; Armrest; Casters; Lumbar Support; Seat Glide; Swivel; Tilt Mechanism
- Application
- Conference Room
- Standards
- SCS Certification; SCS Gold Certification
- Seat Features
- Cushioned, Upholstered
- Base Shape
- 5-Star
- Back Style
- Mesh
- Series
- Ignition
- Number of Casters
- 5
- Assembly Required
- Yes
- Seat Material
- Fabric
- Frame Color
- Black
Description
Features
- Breathable ilira-stretch mesh back cradle your spine with natural lumbar support and increases airflow
- Height- and width-adjustable arms and an adjustable lumbar support provide a custom fit
- Very easy assembly
- Seat & Back Color: Ruby
- Material: Upholstery Fabric
- Arms Included: Yes
- Weight: 54 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.