This item is Discontinued.

This item is Discontinued.
Laminate Bookcase, Five-Shelf, 36w x 13-1/8d x 71h, Mahogany (Discontinued)
Mfr #
H105535.NN
Zoro #
G0199947
UPC # 631530623256
Country of Origin United States
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H105535.NN
- Zoro #
- G0199947
- UPC #
- 631530623256
- Country of Origin
- United States
Dimensions
- Depth
- 13.13"
- Height
- 71 in
- Width
- 36 in
- Overall Width
- 36"
- Overall Height
- 71"
Details
- Item
- Laminate Bookcase,Five-Shelf
- Series
- HON® 10500 Series
- Number of Shelves
- 5
- Color
- Mahogany
- Material
- Woodgrain Laminate
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Weight
- 187 lbs
- Edge Type
- Straight Edge
Description
Laminate Bookcase,Five-Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.