This item is Discontinued.

This item is Discontinued.
Laminate Bookcase, Two-Shelf, 36w x 13-1/8d x 29-5/8h, Harvest (Discontinued)
Mfr #
H105532.CC
Zoro #
G2182465
UPC # 631530812803
Country of Origin United States
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H105532.CC
- Zoro #
- G2182465
- UPC #
- 631530812803
- Country of Origin
- United States
Dimensions
- Depth
- 13.13"
- Height
- 29.63 in
- Width
- 36 in
- Overall Height
- 29.63"
- Overall Width
- 36"
Details
- Item
- Laminate Bookcase,Two-Shelf
- Series
- HON 10500 Series
- Number of Shelves
- 2
- Color
- Harvest
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Material
- Woodgrain Laminate
- For Use With
- HON® 10500 Series
- Weight
- 90 lbs
- Edge Type
- Straight Edge
Description
Laminate Bookcase,Two-Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.