This item is Discontinued.

This item is Discontinued.
Nucleus Series Work Chair with ilira-stretch M4 Back, Navy Seat (Discontinued)
Mfr #
HN1.A.H.IM.CU98.SB.T
Zoro #
G5076800
UPC # 752856008142
Country of Origin United States
Category Desk Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HN1.A.H.IM.CU98.SB.T
- Zoro #
- G5076800
- UPC #
- 752856008142
- Country of Origin
- United States
- Arm Style
- Padded T-Bar
- Seat Color
- Navy
- Back Color
- Navy
- Item
- Nucleus Series Work Chair with ilira-str
- Weight Capacity
- Supports Up to 300 lb
- Color
- Navy
- Lumbar Support
- No
- Material
- Fabric
- Features
- Arms Included, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Application
- Executive & Management; General Office & Task
- Weight
- 52 lbs
- Capacity
- Supports Up to 300 lb
- Style
- Work Chair
Description
Nucleus Series Work Chair with Ilira-str
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.