This item is Discontinued.

This item is Discontinued.
OnyxStacking Chair, 21-1/2"L31"H, Armless, PlasticSeat (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4031.ON.T
- Zoro #
- G0201959
- UPC #
- -
- Country of Origin
- United States
- Seat Color
- Onyx
- Back Color
- Black
- Color
- Black
- Frame Material
- Heavy Duty Steel
- Material
- Base: Steel
- Weight Capacity
- 300 lb.
- Style
- Stackable Chair
- Item
- Stacking Chair
- Arm Style
- Armless
- Backrest
- Guest
- Green Environmental Attribute
- Post-consumer-waste% - 0.6
- Green Certification or Other Recognition
- SCS, SCS Indoor Advantage Gold
- Standards
- ANSI/BIFMA
- Office Chair Style
- Guest Chair
- Seat Material
- Plastic
- Frame Color
- Black
- Assembly
- No
- Lumbar Support
- Yes
- Recycled Content
- 0.64
Description
GuestStacker Series Chair,Black,Package Quantity 4, Package Quantity 4