Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HON10783RCO
- Zoro #
- G4501850
- UPC #
- 035349238760
- Country of Origin
- United States
- Type
- Pedestal Desk
- Item
- Desk,Rt Ped,66inW,Cognac
- Color
- Cognac
- Material
- Particle Board
- Number of Drawers
- 2
- Series
- 10700 Series
- Number of Pedestals
- 1
- For Use With
- HON 10700 Series Cognac Left Return (10712LCO)
- Green Certification or Other Recognition
- SCS
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified
- Assembly
- No
- Work Surface Material
- High-Pressure Laminate
- Base Material
- Woodgrain Laminate
- Pedestal Style
- 3/4-Height
- Base Color
- Cognac
- Edge Type
- Rounded Corner; Waterfall Edge
- Shape
- L-Shaped
- Features
- Grommet, Lockable Drawer, Scratch Resistant, Water Resistant, Modesty Panel, Solvent Resistant, Ball-bearing Suspension
- Drawer Configuration
- Right: Box/File
Description
Desk,Rt Ped,66inW,Cognac
