Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HON10784LCO
- Zoro #
- G4501841
- UPC #
- 035349238838
- Country of Origin
- United States
- Type
- Pedestal Desk
- Item
- Desk,10700,L/P,1Dw,66W,Co
- Color
- Cognac
- Material
- Particle Board
- Number of Drawers
- 2
- Series
- 10700 Series
- Number of Pedestals
- 1
- Pedestal Style
- 3/4-Height
- Green Certification or Other Recognition
- SCS
- Work Surface Material
- High-Pressure Laminate
- Assembly
- No
- For Use With
- HON 10700 Series Cognac Right Return
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified
- Base Material
- Woodgrain Laminate
- Edge Type
- Rounded Corner; Waterfall Edge
- Features
- Grommet, Lockable, Scratch Resistant, Solvent Resistant, Modesty Panel, Water Resistant
- Base Color
- Cognac
- Shape
- L-Shaped
- Drawer Configuration
- Left: Box/File
Dimensions
- Overall Width
- 66"
- Overall Depth
- 30"
- Overall Height
- 29-1/2"
- Width
- 66"
- Worksurface Thickness
- 1.13"
Description
Desk,10700,L/P,1Dw,66W,Co
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
