Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H107885R.CC
- Zoro #
- G2182824
- UPC #
- 645162483843
- Country of Origin
- United States
Dimensions
- Overall Width
- 48"
- Overall Depth
- 30 in
- Overall Height
- 29-1/2 in
- Width
- 48"
- Worksurface Thickness
- 1.13"
Details
- Type
- Pedestal Desk
- Item
- Single 3/4 Right Pedestal Desk
- Number of Drawers
- 2
- Base Material
- Woodgrain Laminate
- Work Surface Material
- High-Pressure Laminate
- Number of Pedestals
- 1
- Series
- HON 10700
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- Pedestal Style
- 3/4-Height
- Shape
- Rectangular
- Edge Type
- Rounded Corner; Waterfall Edge
- Base Color
- Harvest
- Drawer Configuration
- Right: Box/File
Description
Single 3/4 Right Pedestal Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
