This item is Discontinued.

Hon Pedestal Desk Single 3/4 Right Pedestal Desk, 30 in D X 29-1/2 in H, 48" W X H107885R.NN

This item is Discontinued.

Hon

Pedestal Desk Single 3/4 Right Pedestal Desk, 30 in D X 29-1/2 in H, 48" W X (Discontinued)

Mfr # H107885R.NN
Zoro # G2182815
UPC # 791579230706
Country of Origin United States
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H107885R.NN
Zoro #
G2182815
UPC #
791579230706
Country of Origin
United States

Dimensions

Overall Width
48"
Overall Depth
30 in
Overall Height
29-1/2 in
Width
48"
Worksurface Thickness
1.13"

Details

Type
Pedestal Desk
Item
Single 3/4 Right Pedestal Desk
Number of Drawers
2
Work Surface Material
High-Pressure Laminate
Series
HON 10700
Number of Pedestals
1
Base Material
Woodgrain Laminate
Pedestal Style
3/4-Height
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
Base Color
Mahogany
Shape
Rectangular
Edge Type
Rounded Corner; Waterfall Edge
Drawer Configuration
Right: Box/File

Description

Single 3/4 Right Pedestal Desk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.