Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H38251.C.L
- Zoro #
- G0200936
- UPC #
- 089192141289
- Country of Origin
- United States
Dimensions
- Overall Width
- 48"
- Overall Depth
- 30 in
- Overall Height
- 29.5 in
- Width
- 48"
Details
- Type
- Pedestal Desk
- Item
- Right Pedestal Desk
- Color
- Oak
- Number of Drawers
- 2
- Number of Shelves
- 0
- Work Surface Material
- Steel-Reinforced High-Pressure Laminate
- Pedestal Style
- 3/4-Height
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Series
- HONĀ® 38000 Seriesā¢
- Base Material
- Metal
- Number of Pedestals
- 1
- Base Color
- Harvest/Putty
- Shape
- Rectangular
- Edge Type
- Squared Edge
- Drawer Configuration
- Right: Box/File
- Keyboard/Mouse Platform Indicator
- No
- CPU Holder/Platform Indicator
- No
Description
Right Pedestal Desk
- High-pressure laminate top is moisture-, scratch- and stain-resistant.
- Tru-fit mitered drawers operate on heavy-duty steel ball bearing suspensions.
- High-sided file drawer extends fully and accepts hanging files without hang rails; box drawer extends three-quarters.
- HONĀ® "One Key" core removable locks.
- Three-quarter height modesty panel for privacy.
- Cable management grommets help control cords and wires.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
