Shop HON

Pedestal Desk Double Pedestal Desk, 3/4-Height, 30 in D X 29.5 in H, 60" W X

  • Mfr # H10573.NN
  • Zoro # G2182459

product price:Ā 
$
961.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Type
Pedestal Desk
Overall Width
60"
Overall Depth
30 in
Overall Height
29.5 in
Number of Drawers
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H10573.NN
Zoro #
G2182459
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60"
Overall Depth
30 in
Overall Height
29.5 in
Width
60"
Work Surface Depth
30 in
Worksurface Thickness
1.13"

Details

Type
Pedestal Desk
Item
Double Pedestal Desk,3/4-Height
Number of Drawers
4
Number of Shelves
0
Top Material
Particleboard; Thermal Fused Laminate (TFL)
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Pedestal Style
Hanging: 3/4-Height
Series
HONĀ® 10500 Seriesā„¢
Number of Pedestals
2
Base Material
Woodgrain Laminate
Work Surface Material
Thermally Fused Woodgrain Laminate
Shape
Rectangular
Caster Type
(4) Glides
Edge Type
Square
Base Color
Mahogany
Drawer Configuration
Left: Box/File; Right: Box/File
Keyboard/Mouse Platform Indicator
No
Book Box Indicator
No
CPU Holder/Platform Indicator
No

Description

Double Pedestal Desk,3/4-Height


  • Hard-working, good-looking and built to survive a lifetime of overtime.
  • Thermally-fused laminate top and end panels are abrasion- and stain-resistant.
  • Drawers operate on ball bearing suspensions; file drawers extend fully and accommodate letter or legal size hanging files, box drawers extend three-quarters.
  • HONĀ® "One Key" core removable locks make re-keying quick and easy.
  • Full-height modesty panel for privacy.
  • Two cord management grommets.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products