This item is Discontinued.

Hon Pedestal Desk Desk, 3/4 Height Double Pedestals, 30 in D X 29-1/2 in H, 60" W X H10771.CC

This item is Discontinued.

Hon

Pedestal Desk Desk, 3/4 Height Double Pedestals, 30 in D X 29-1/2 in H, 60" W X (Discontinued)

Mfr # H10771.CC
Zoro # G2182772
UPC # 089192188338
Country of Origin United States
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H10771.CC
Zoro #
G2182772
UPC #
089192188338
Country of Origin
United States

Dimensions

Overall Width
60"
Overall Depth
30 in
Overall Height
29-1/2 in
Width
60"
Worksurface Thickness
1.13"

Details

Type
Pedestal Desk
Item
Desk,3/4 Height Double Pedestals
Number of Drawers
4
Number of Pedestals
2
For Use With
HON Natural Maple Center Drawer
Series
HON 10700
Pedestal Style
3/4-Height
Work Surface Material
High-Pressure Laminate
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
Base Material
Woodgrain Laminate
Base Color
Harvest
Edge Type
Rounded Corner; Waterfall Edge
Shape
Rectangular
Drawer Configuration
Left: Box/File; Right: Box/File

Description

Desk,3/4 Height Double Pedestals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.