This item is Discontinued.

Hon Pedestal Desk Desks, 30 in D X 30 in H, 60" W X H38155.B9.Q

This item is Discontinued.

Hon

Pedestal Desk Desks, 30 in D X 30 in H, 60" W X (Discontinued)

Mfr # H38155.B9.Q
Zoro # G4186163
UPC # 631530662330
Country of Origin United States
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H38155.B9.Q
Zoro #
G4186163
UPC #
631530662330
Country of Origin
United States

Dimensions

Overall Width
60"
Overall Depth
30 in
Overall Height
30 in
Width
60"
Worksurface Thickness
1"

Details

Type
Pedestal Desk
Item
Desks
Number of Drawers
4
Base Material
Honeycomb-Core Steel
Number of Pedestals
2
Edge Type
Radius
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Base Color
Light Gray/Silver
Pedestal Style
3/4-Height
Work Surface Material
Laminate
Shape
Rectangular
Series
HON 38000
Drawer Configuration
Left: Box/File; Right: Box/File

Description

HONĀ® 38000 Series Double Pedestal Desk, 60w x 30d x 30h, Silver Mesh/Light Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.