Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H10584L.CC
- Zoro #
- G2182544
- UPC #
- 089191355809
- Country of Origin
- United States
- Type
- Pedestal Desk
- Item
- Pedestal Desk,3/4-Height
- Color
- Harvest
- Material
- Woodgrain Laminate
- Number of Drawers
- 2
- Number of Shelves
- 0
- Weight
- 229 lbs
- Pedestal Style
- 3/4-Height
- Number of Pedestals
- 1
- For Use With
- HON® 10500 Series™ Natural Maple Returns
- Work Surface Material
- Thermally Fused Woodgrain Laminate
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Base Material
- Woodgrain Laminate
- Series
- HON 10500 Series
- Shape
- Rectangular
- Base Color
- Harvest
- Edge Type
- Square
- Drawer Configuration
- Left: Box/File
Description
Pedestal Desk,3/4-Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
