Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H10783R.NN
- Zoro #
- G0200367
- UPC #
- 089192564835
- Country of Origin
- United States
- Type
- Pedestal Desk
- Item
- L Desk,3/4 Right Pedestal
- Color
- Mahogany
- Material
- Woodgrain Laminate
- Number of Drawers
- 2
- Number of Shelves
- 0
- Weight
- 239 lbs
- Series
- HON 10700 Series
- For Use With
- HON® 10700 Series Mahogany Left Return (10716LNN, 10716LNNCD, 107270XNN)
- Base Material
- Woodgrain Laminate
- Pedestal Style
- 3/4-Height
- Number of Pedestals
- 1
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- Work Surface Material
- High-Pressure Laminate
- Base Color
- Mahogany
- Edge Type
- Rounded Corner; Waterfall Edge
- Shape
- L-Shaped; Right-Hand
- Drawer Configuration
- Right: Box/File
Description
L Desk,3/4 Right Pedestal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
