Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H38291R.N.S
- Zoro #
- G0200979
- UPC #
- 089192682515
- Country of Origin
- United States
Dimensions
- Overall Width
- 66"
- Overall Depth
- 30 in
- Overall Height
- 29.5"
- Depth
- 30"
Details
- Type
- Pedestal Desk
- Item
- Right Pedestal Desk
- Color
- Mahogany/Charcoal
- Material
- Metal
- Number of Drawers
- 2
- Number of Shelves
- 0
- Weight
- 181 lbs
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Series
- HON 38000 Series
- Work Surface Material
- Steel-Reinforced High-Pressure Laminate
- Base Material
- Metal
- For Use With
- HONĀ® 38000 Series Charcoal/Mahogany Left Returns
- Number of Pedestals
- 1
- Pedestal Style
- 3/4-Height
- Shape
- Rectangular
- Base Color
- Mahogany/Charcoal
- Edge Type
- Radius
- Drawer Configuration
- Right: Box/File
- CPU Holder/Platform Indicator
- No
- Keyboard/Mouse Platform Indicator
- No
Description
Right Pedestal Desk
- High-pressure laminate top is moisture-, scratch- and stain-resistant.
- Tru-fit mitered drawers operate on heavy-duty steel ball bearing suspensions.
- High-sided file drawer extends fully and accepts hanging files without hang rails; box drawer extends three-quarters.
- HONĀ® "One Key" core removable locks.
- Three-quarter height modesty panel for privacy.
- Cable management grommets help control cords and wires.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
