Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H10593.CC
- Zoro #
- G2182605
- UPC #
- 089192115167
- Country of Origin
- United States
- Type
- Pedestal Desk
- Item
- Double Pedestal Desk,3/4-Height
- Color
- Harvest
- Material
- Woodgrain Laminate
- Number of Drawers
- 4
- Number of Shelves
- 0
- Weight
- 320 lbs
- Series
- HON 10500 Series
- Number of Pedestals
- 2
- Base Material
- Woodgrain Laminate
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Work Surface Material
- Thermally Fused Woodgrain Laminate
- Pedestal Style
- 3/4-Height
- Edge Type
- Square
- Shape
- Rectangular
- Base Color
- Harvest
- Drawer Configuration
- Left: Box/File; Right: Box/File
Description
Double Pedestal Desk,3/4-Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.