Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H10787R.CC
- Zoro #
- G0200227
- UPC #
- 089192204809
- Country of Origin
- United States
Dimensions
- Overall Width
- 72"
- Overall Depth
- 36 in
- Overall Height
- 29.5"
- Depth
- 36"
- Thickness
- 1.13"
Details
- Type
- Pedestal Desk
- Item
- Single Pedestal Desk,Full Right Pedesta
- Color
- Harvest
- Material
- Woodgrain Laminate
- Number of Drawers
- 3
- Number of Shelves
- 0
- Weight
- 317 lbs
- Base Material
- Woodgrain Laminate
- Number of Pedestals
- 1
- For Use With
- HON® Natural Maple Center Drawer
- Pedestal Style
- Full-Height
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- Work Surface Material
- High-Pressure Laminate
- Series
- HON 10700 Series
- Base Color
- Harvest
- Shape
- Rectangular
- Edge Type
- Rounded Corner; Waterfall Edge
- Drawer Configuration
- Right: Box/Box/File
Description
Single Pedestal Desk,Full Right Pedesta
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
